Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KM 7

KMS-044

KMS-044 RETAINING LOCKNUT ; M22 X 1.0 THREAD 34MM OD 6MM THK

34MM Outside Diameter; 6MM Nominal Thickness; M22 X 1 Thread Size; 21.35MM Thread Pitch Diameter Min; 21.451 Thread Pitch Diameter Max; ISO Metric Thread

Part #

KMS-044

BDI #

966497

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
EAN
0751968640448
Threads per Inch
Metric
Thread Size
M22 X 1
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
KMS-044
Long Description
34MM Outside Diameter; 6MM Nominal Thickness; M22 X 1 Thread Size; 21.35MM Thread Pitch Diameter Min; 21.451 Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
0.845 Inch | 21.451 Millimeter
Thread Pitch Diameter Min
0.841 Inch | 21.35 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter
Nominal Thickness
0.236 Inch | 6 Millimeter