Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SLD 1500 IN 1-1/8

SLD 1500 IN 1-1/8

SLD 1500 IN 1-1/8 SHAFT LOCKING DEVICE

Keyless Screw Locking Assembly; 1-1/8" Bore; 2.165" Outside Diameter; 0.787" Length; 0.237" Additional Length for Cap; Steel; SLD1500 Series; M6 Cap Screw

Part #

SLD 1500 IN 1-1/8

BDI #

599013

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
31163200
EAN
0697904980820
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1500
Cap Screw
M6
Other Features
12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
SLD 1500 IN 1-1/8
Manufacturer Internal Number
98082
Weight / LBS
0.595
Long Description
Keyless Screw Locking Assembly; 1-1/8" Bore; 2.165" Outside Diameter; 0.787" Length; 0.237" Additional Length for Cap; Steel; SLD1500 Series; M6 Cap Screw
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Length
0.787 Inch | 20 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter