Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N-024

AN 16

AN 16 BRG LOCKNUT ; 12TPI 4-5/32" OD 0.604" NOMINAL THK

12 Threads per Inch; 4-5/32" Outside Diameter; 0.604" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; W-16 Lockwasher Part Number; UNS Thread

Part #

AN 16

BDI #

1416901

PRICE
505.00 Kč / each

QTY

INVENTORY:
2

GLOBAL INVENTORY: 1

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.417
UNSPSC
23153100
EAN
7316571353487
Threads per Inch
12
Thread Size
3.137-12
Lockwasher/Lockplate Part Number
W-16
Thread Name
UNS
Inch - Metric
Inch
Long Description
12 Threads per Inch; 4-5/32" Outside Diameter; 0.604" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; W-16 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
3.083 Inch | 78.308 Millimeter
Thread Pitch Diameter Max
3.089 Inch | 78.461 Millimeter
Outside Diameter
4.156 Inch | 105.562 Millimeter
Nominal Thickness
0.604 Inch | 15.342 Millimeter