Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KM 3

KM 8

KM 8 BRG LOCKNUT ; 58MM OD 9MM NOMINAL THK 5EA/PAK

58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-8 Lockwasher Part Number; ISO Metric Thread

Part #

KM 8

BDI #

1422119

PRICE
159.00 Kč / each

QTY

INVENTORY:
2

GLOBAL INVENTORY: 185

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
EAN
7316577758859
Threads per Inch
Metric
Thread Size
M40 X 1.5
Lockwasher/Lockplate Part Number
MB-8
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-8 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
1.541 Inch | 39.151 Millimeter
Thread Pitch Diameter Min
1.536 Inch | 39.026 Millimeter
Nominal Thickness
0.354 Inch | 9 Millimeter
Outside Diameter
2.283 Inch | 58 Millimeter