Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NL-09

N 08

N 08

18 Threads per Inch; 2-1/4" Outside Diameter; 0.448" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; W-08 Lockwasher Part Number; UNS Thread

Part #

N 08

BDI #

1260907

PRICE
100.00 Kč / each

QTY

INVENTORY:
1

GLOBAL INVENTORY: 22

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.105
UNSPSC
23153100
EAN
7316571280714
Threads per Inch
18
Thread Size
1.563-18
Lockwasher/Lockplate Part Number
W-08
Thread Name
UNS
Inch - Metric
Inch
Long Description
18 Threads per Inch; 2-1/4" Outside Diameter; 0.448" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; W-08 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.448 Inch | 11.379 Millimeter
Thread Pitch Diameter Min
1.527 Inch | 38.786 Millimeter
Thread Pitch Diameter Max
1.531 Inch | 38.887 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter