Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N-08

N-036

N-036 LOCKNUT ; 8TPI 8.25" OD 1.104" NOMINAL THK

8 Threads per Inch; 8-1/4" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-036 Lockwasher Part Number; UNS Thread

Part #

N-036

BDI #

967644

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.96
UNSPSC
31161716
EAN
0751968573609
Threads per Inch
8
Thread Size
7.066-8
Lockwasher/Lockplate Part Number
W-036
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
N-036
Weight / LBS
4.28
Long Description
8 Threads per Inch; 8-1/4" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-036 Lockwasher Part Number; UNS Thread
Outside Diameter
8.25 Inch | 209.55 Millimeter
Nominal Thickness
1.104 Inch | 28.042 Millimeter
Thread Pitch Diameter Min
6.985 Inch | 177.419 Millimeter
Thread Pitch Diameter Max
6.994 Inch | 177.648 Millimeter