Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AN18A

N 26

N 26 BRG LOCKNUT

Locknut; 12 Threads per Inch; 6-1/8" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-026 Lockwasher Part Number; UNS Thread

Part #

N 26

BDI #

1304634

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.61
UNSPSC
31161716
EAN
7316576666766
Threads per Inch
12
Thread Size
5.106-12
Lockwasher/Lockplate Part Number
W-026
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Lock
Manufacturer URL
https://www.skf.com
Weight / LBS
1.9
Long Description
Locknut; 12 Threads per Inch; 6-1/8" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-026 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.885 Inch | 22.479 Millimeter
Thread Pitch Diameter Min
5.052 Inch | 128.321 Millimeter
Outside Diameter
6.125 Inch | 155.575 Millimeter
Thread Pitch Diameter Max
5.06 Inch | 128.524 Millimeter