Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TAN136-2

NE-16

NE-16 LOCKNUT ; 3.142-11 THREAD 4.156IN OD 0.604IN THK

11 Threads per Inch; 4-5/32" Outside Diameter; 0.604" Nominal Thickness; 3.142-11 Thread Size; 3.083" Thread Pitch Diameter Min; 3.091" Thread Pitch Diameter Max; W-16 Lockwasher Part Number; SAE Thread

Part #

NE-16

BDI #

967495

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.417
EAN
0751968511601
Threads per Inch
11
Thread Size
3.142-11
Lockwasher/Lockplate Part Number
W-16
Thread Name
SAE
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
NE-16
Weight / LBS
0.92
Long Description
11 Threads per Inch; 4-5/32" Outside Diameter; 0.604" Nominal Thickness; 3.142-11 Thread Size; 3.083" Thread Pitch Diameter Min; 3.091" Thread Pitch Diameter Max; W-16 Lockwasher Part Number; SAE Thread
Outside Diameter
4.156 Inch | 105.562 Millimeter
Thread Pitch Diameter Min
3.083 Inch | 78.308 Millimeter
Nominal Thickness
0.604 Inch | 15.342 Millimeter
Thread Pitch Diameter Max
3.091 Inch | 78.511 Millimeter