Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N 10

NE-22

NE-22 LOCKNUT ; 4.330-11 THREAD 5.719IN OD 0.791IN THK

11 Threads per Inch; 5-23/32" Outside Diameter; 0.791" Nominal Thickness; 4.33-11 Thread Size; 4.271" Thread Pitch Diameter Min; 4.28" Thread Pitch Diameter Max; W-22 Lockwasher Part Number; SAE Thread

Part #

NE-22

BDI #

967501

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.016
EAN
0751968512202
Threads per Inch
11
Thread Size
4.33-11
Lockwasher/Lockplate Part Number
W-22
Thread Name
SAE
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
NE-22
Long Description
11 Threads per Inch; 5-23/32" Outside Diameter; 0.791" Nominal Thickness; 4.33-11 Thread Size; 4.271" Thread Pitch Diameter Min; 4.28" Thread Pitch Diameter Max; W-22 Lockwasher Part Number; SAE Thread
Thread Pitch Diameter Min
4.271 Inch | 108.483 Millimeter
Thread Pitch Diameter Max
4.28 Inch | 108.712 Millimeter
Nominal Thickness
0.791 Inch | 20.091 Millimeter
Outside Diameter
5.719 Inch | 145.263 Millimeter