Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N060

NH-40

NH-40 LOCKNUT ; 7.847-8 THREAD 9.844IN OD 1.51IN THK

8 Threads per Inch; 9-27/32" Outside Diameter; 1.51" Nominal Thickness; 7.847-8 Thread Size; 7.766" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; WH-40 Lockwasher Part Number; UNS Thread

Part #

NH-40

BDI #

967534

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.035
UNSPSC
31161716
EAN
0751968524007
Threads per Inch
8
Thread Size
7.847-8
Lockwasher/Lockplate Part Number
WH-40
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
NH-40
Long Description
8 Threads per Inch; 9-27/32" Outside Diameter; 1.51" Nominal Thickness; 7.847-8 Thread Size; 7.766" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; WH-40 Lockwasher Part Number; UNS Thread
Nominal Thickness
1.51 Inch | 38.354 Millimeter
Outside Diameter
9.844 Inch | 250.038 Millimeter
Thread Pitch Diameter Min
7.766 Inch | 197.256 Millimeter
Thread Pitch Diameter Max
7.777 Inch | 197.536 Millimeter