Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N-08

NL-28

NL-28 LOCKNUT ; 5.497-12 THREAD 7.094IN OD 0.948IN THK

12 Threads per Inch; 7-3/32" Outside Diameter; 0.948" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; W-28 Lockwasher Part Number; UNS Thread

Part #

NL-28

BDI #

967578

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.733
UNSPSC
31161716
EAN
0751968542803
Threads per Inch
12
Thread Size
5.497-12
Lockwasher/Lockplate Part Number
W-28
Thread Name
UNS
Other Features
Left Hand Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
NL-28
Weight / LBS
3.82
Long Description
12 Threads per Inch; 7-3/32" Outside Diameter; 0.948" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; W-28 Lockwasher Part Number; UNS Thread
Outside Diameter
7.094 Inch | 180.188 Millimeter
Thread Pitch Diameter Min
5.443 Inch | 138.252 Millimeter
Thread Pitch Diameter Max
5.451 Inch | 138.455 Millimeter
Nominal Thickness
0.948 Inch | 24.079 Millimeter