Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TAN22-2

NS-32

NS-32 LOCKNUT ; 6.284-8 THREAD 8.063IN OD 1.041IN THK

8 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; WS-32 Lockwasher Part Number; UNS Thread

Part #

NS-32

BDI #

967613

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.449
EAN
0751968553205
Threads per Inch
8
Thread Size
6.284-8
Lockwasher/Lockplate Part Number
WS-32
Thread Name
UNS
Other Features
303 Stainless Steel | Corrosion Resistance | Optional 316 Stainless Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
NS-32
Weight / LBS
5.44
Long Description
8 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; WS-32 Lockwasher Part Number; UNS Thread
Nominal Thickness
1.041 Inch | 26.441 Millimeter
Thread Pitch Diameter Min
6.203 Inch | 157.556 Millimeter
Thread Pitch Diameter Max
6.212 Inch | 157.785 Millimeter
Outside Diameter
8.063 Inch | 204.8 Millimeter