Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

U1  4 3/4

P1 1 1/16

P1 1 1/16 SPLIT TAPER BUSHING ; NON-RETURNABLE

Shaft Bushing; 1-1/16" Bore; 1-15/16" Outside Diameter; 1.94" Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing Style

Part #

P1 1 1/16

BDI #

326431

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
31171605
EAN
0662289289226
Bushing Series
P1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P1 1 1/16
Manufacturer Internal Number
1069418
Weight / LBS
1.45
Long Description
Shaft Bushing; 1-1/16" Bore; 1-15/16" Outside Diameter; 1.94" Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Bore
1.063 Inch | 27 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter