Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PL-01

PL-01

PL-01 LOCKNUT ; .469-32 THRAED 0.875IN OD 0.323IN THK

32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; PW-01 Lockwasher Part Number; UNS Thread

Part #

PL-01

BDI #

967314

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
EAN
0751968410102
Threads per Inch
32
Thread Size
0.469-32
Lockwasher/Lockplate Part Number
PW-01
Thread Name
UNS
Other Features
Precision | Left Hand Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
PL-01
Weight / LBS
0.04
Long Description
32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; PW-01 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
0.451 Inch | 11.455 Millimeter
Thread Pitch Diameter Min
0.449 Inch | 11.405 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Nominal Thickness
0.323 Inch | 8.204 Millimeter