Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PL-04

PL-04

PL-04 LOCKNUT ; .781-32 THRAED 1.375IN OD 0.385IN THK

32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; PW-04 Lockwasher Part Number; UNS Thread

Part #

PL-04

BDI #

967317

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
EAN
0751968410409
Threads per Inch
32
Thread Size
0.781-32
Lockwasher/Lockplate Part Number
PW-04
Thread Name
UNS
Other Features
Precision | Left Hand Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
PL-04
Weight / LBS
0.1
Long Description
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; PW-04 Lockwasher Part Number; UNS Thread
Outside Diameter
1.375 Inch | 34.925 Millimeter
Thread Pitch Diameter Max
0.764 Inch | 19.406 Millimeter
Thread Pitch Diameter Min
0.761 Inch | 19.329 Millimeter
Nominal Thickness
0.385 Inch | 9.779 Millimeter