Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PN-19

PN-19

PN-19 LOCKNUT ; 3.730-12 THRAED 4.938IN OD 0.729IN THK

12 Threads per Inch; 4-15/16" Outside Diameter; 0.729" Nominal Thickness; 3.73-12 Thread Size; 3.676" Thread Pitch Diameter Min; 3.683" Thread Pitch Diameter Max; PW-19 Lockwasher Part Number; UNS Thread

Part #

PN-19

BDI #

967299

QTY

GLOBAL INVENTORY: 27

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.717
UNSPSC
31161716
EAN
0751968401902
Threads per Inch
12
Thread Size
3.73-12
Lockwasher/Lockplate Part Number
PW-19
Thread Name
UNS
Other Features
Precision
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
PN-19
Weight / LBS
1.52
Long Description
12 Threads per Inch; 4-15/16" Outside Diameter; 0.729" Nominal Thickness; 3.73-12 Thread Size; 3.676" Thread Pitch Diameter Min; 3.683" Thread Pitch Diameter Max; PW-19 Lockwasher Part Number; UNS Thread
Outside Diameter
4.938 Inch | 125.425 Millimeter
Nominal Thickness
0.729 Inch | 18.517 Millimeter
Thread Pitch Diameter Max
3.683 Inch | 93.548 Millimeter
Thread Pitch Diameter Min
3.676 Inch | 93.37 Millimeter