Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S2X4-1/8

S2X4-1/8

S2X4-1/8 ; POR BK2 BUSHING

Shaft Bushing; 4-1/8" Bore; 4-5/8" Outside Diameter; 6-3/4" Length Thru Bore; S2 Bushing Series; Keyway; Split Taper Bushing

Part #

S2X4-1/8

BDI #

20219418

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.24
UNSPSC
23153100
EAN
0781568650622
Bushing Series
S2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 4-1/8" Bore; 4-5/8" Outside Diameter; 6-3/4" Length Thru Bore; S2 Bushing Series; Keyway; Split Taper Bushing
Bore
4.125 Inch | 104.775 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter