Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF 45 MM

SDS-1 ; 1/8

SDS-1 1/8 BUSHING ; NON-RETURNABLE

1-1/8" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing Style

Part #

SDS-1 ; 1/8

BDI #

412967

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
31171605
EAN
0037256307089
Bushing Series
SDS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
SDS-1 1/8 BUSHING
Manufacturer Internal Number
20181563
Weight / LBS
1.4
Long Description
1-1/8" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter