Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JA 1 1/4

SFL 1 9/16

SFL1916 SHAFT BUSHING

1-9/16" Bore; 3-1/8" Outside Diameter; 1-1/8" Length Thru Bore; SFL Bushing Series; Keyway; QD Bushing Style

Part #

SFL 1 9/16

BDI #

992316

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31171605
EAN
0698672088213
Bushing Series
SFL
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SFL1916
Manufacturer Internal Number
SFL1916
Weight / LBS
1.5
Long Description
1-9/16" Bore; 3-1/8" Outside Diameter; 1-1/8" Length Thru Bore; SFL Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
1.563 Inch | 39.7 Millimeter