Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SFLMX15MM MPB

SFLMX15MM MPB

SFLMX15MM MPB BUSHING

15MM Bore; 79.375MM Outside Diameter; 28.575MM Length Thru Bore; SFL Bushing Series; No Keyway; QD Bushing Style

Part #

SFLMX15MM MPB

BDI #

413089

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.953
EAN
0037256308307
Bushing Series
SFL
Keyway Yes/No
No
Bushing Style
QD
Other Features
L Flangeless Bushing
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
SFLMX15MM MPB BUSHING
Manufacturer Internal Number
20181685
Weight / LBS
2.1
Long Description
15MM Bore; 79.375MM Outside Diameter; 28.575MM Length Thru Bore; SFL Bushing Series; No Keyway; QD Bushing Style
Bore
0.591 Inch | 15 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter