Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P X 5.1875-KW

SKL 1 15/16

SKL11516 SHAFT BUSHING

1-15/16" Bore; 2-13/16" Outside Diameter; 1-1/8" Length Thru Bore; SKL Bushing Series; Keyway; QD Bushing Style

Part #

SKL 1 15/16

BDI #

990440

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.362
UNSPSC
31171605
EAN
0698672709439
Bushing Series
SKL
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SKL11516
Manufacturer Internal Number
SKL11516
Weight / LBS
0.8
Long Description
1-15/16" Bore; 2-13/16" Outside Diameter; 1-1/8" Length Thru Bore; SKL Bushing Series; Keyway; QD Bushing Style
Outside Diameter
2.813 Inch | 71.45 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter