Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SDS-1-1/4

SKL 1/2

SKL12 SHAFT BUSHING

1/2" Bore; 2-13/16" Outside Diameter; 1-1/8" Length Thru Bore; SKL Bushing Series; Keyway; QD Bushing Style

Part #

SKL 1/2

BDI #

981837

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.77
UNSPSC
31171605
EAN
0698672085557
Bushing Series
SKL
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SKL12
Manufacturer Internal Number
SKL12
Weight / LBS
1.7
Long Description
1/2" Bore; 2-13/16" Outside Diameter; 1-1/8" Length Thru Bore; SKL Bushing Series; Keyway; QD Bushing Style
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.813 Inch | 71.45 Millimeter