Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SNC03-24

SNF08-20S

SNF08-20S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

20 Threads per Inch; 1-1/8" Outside Diameter; 7/16" Nominal Thickness; 0.5-20 Thread Size; 15/32" Thread Pitch Diameter Min; UNF Thread

Part #

SNF08-20S

BDI #

966955

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
EAN
0751968270829
Threads per Inch
20
Thread Size
0.5-20
Thread Name
UNF
Other Features
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 10-32 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
SNF08-20S
Weight / LBS
0.1
Long Description
20 Threads per Inch; 1-1/8" Outside Diameter; 7/16" Nominal Thickness; 0.5-20 Thread Size; 15/32" Thread Pitch Diameter Min; UNF Thread
Thread Pitch Diameter Min
0.468 Inch | 11.887 Millimeter
Nominal Thickness
0.437 Inch | 11.1 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter