Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TAN16-2

TAN128-2

TAN128-2 BRG LOCKNUT ; NON RETURNABLE 7-3/32" OD 1.197" THK

12 Threads per Inch; 7-3/32" Outside Diameter; 1.197" Nominal Thickness; 5.497-12 Thread Size; 5.435" Thread Pitch Diameter Min; 5.443" Thread Pitch Diameter Max; TW-128 Lockwasher Part Number; NS Thread

Part #

TAN128-2

BDI #

1374115

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.083
EAN
0053893004075
Threads per Inch
12
Thread Size
5.497-12
Lockwasher/Lockplate Part Number
TW-128
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
12 Threads per Inch; 7-3/32" Outside Diameter; 1.197" Nominal Thickness; 5.497-12 Thread Size; 5.435" Thread Pitch Diameter Min; 5.443" Thread Pitch Diameter Max; TW-128 Lockwasher Part Number; NS Thread
Outside Diameter
7.094 Inch | 180.188 Millimeter
Nominal Thickness
1.197 Inch | 30.404 Millimeter
Thread Pitch Diameter Max
5.451 Inch | 138.455 Millimeter
Thread Pitch Diameter Min
5.443 Inch | 138.252 Millimeter