Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TSP-18-12-SS

TSP-18-12-SS

TSP-18-12-SS THREADED SHAFT COLLAR ; 2PIECE 1-1/8"-12 BORE SS

1-1/8-12 Bore Thread; Shaft Collar; Stainless Steel; 1-7/8" Outside Diameter; 1/2" Width; 1/4-28 X 11/16 Clamp Screw Size; Two Piece Split Threaded

Part #

TSP-18-12-SS

BDI #

801631

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
31162811
EAN
0634529029411
Bore Threaded
1-1/8-12
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split Threaded
Clamp Screw Size if applicable
1/4-28 X 11/16
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
420
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
TSP-18-12-SS
Weight / LBS
0.23
Long Description
1-1/8-12 Bore Thread; Shaft Collar; Stainless Steel; 1-7/8" Outside Diameter; 1/2" Width; 1/4-28 X 11/16 Clamp Screw Size; Two Piece Split Threaded
Bore
0 Inch | 0 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter