Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W 13

W 02

W 02 BRG LOCKING WASHER ; 1-5/32" OD 0.601" ID 0.032" THICK

1-5/32" Outside Diameter; 0.601" Inside Diameter; 0.032" Thickness; No Reversing Tang; N-02 Locknut Part Number

Part #

W 02

BDI #

1261084

PRICE
97.00 Kč / each

QTY

INVENTORY:
7

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
23153100
EAN
7316571353500
Reversing Tang
No
Locknut Part Number
N-02
Other Features
Face Dia 0.813 | Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
1-5/32" Outside Diameter; 0.601" Inside Diameter; 0.032" Thickness; No Reversing Tang; N-02 Locknut Part Number
Thickness
0.032 Inch | 0.813 Millimeter
Inside Diameter
0.601 Inch | 15.265 Millimeter
Outside Diameter
1.156 Inch | 29.362 Millimeter
Tang Width
0 Inch | 0 Millimeter