Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WS-02

W 16

W 16 LOCKING WASHER ; 4-3/8" OD 3.177" ID 1/16" THICK

4-3/8" Outside Diameter; 3.177" Inside Diameter; 1/16" Thickness; No Reversing Tang; AN-16 Locknut Part Number

Part #

W 16

BDI #

1417024

PRICE
153.00 Kč / each

QTY

INVENTORY:
2

GLOBAL INVENTORY: 2

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.053
UNSPSC
23153100
EAN
7316571385600
Reversing Tang
No
Locknut Part Number
AN-16
Other Features
Face Dia 3.844 | Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
4-3/8" Outside Diameter; 3.177" Inside Diameter; 1/16" Thickness; No Reversing Tang; AN-16 Locknut Part Number
Outside Diameter
4.375 Inch | 111.125 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.062 Inch | 1.575 Millimeter
Inside Diameter
3.177 Inch | 80.696 Millimeter