Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
12610 / 1.25X2.327X0.5 CRW1 R

16816 / 1.688X2.623X0.5 CRW1 R

12610 / 1.25X2.327X0.5 CRW1 R

CRSEAL 12610 / 1.25X2.327X0.5 CRW1 R ; SGL LIP SEAL

Lip Seal; 1-1/4" Shaft Dia; 2.327" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

12610 / 1.25X2.327X0.5 CRW1 R

BDI #

1413900

PRICE
97.00 Kč / each

QTY

INVENTORY:
4

GLOBAL INVENTORY: 2

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311011457
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
12610
Weight / LBS
0.106
Long Description
Lip Seal; 1-1/4" Shaft Dia; 2.327" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.327 Inch | 59.106 Millimeter