Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22 X 28 X 4 MM

22 X 28 X 4 MM

22 X 28 X 4 MM OIL SEAL

22MM Shaft Dia; 28MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case

Part #

22 X 28 X 4 MM

BDI #

212171

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0644075209731
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
22 X 28 X 4 MM
Weight / LBS
0.017
Long Description
22MM Shaft Dia; 28MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
0.866 Inch | 22 Millimeter
Housing Bore
1.102 Inch | 28 Millimeter
Actual Width
0.157 Inch | 4 Millimeter