Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D60C96

D60C96

D60C96 SPROCKET ; SB 1 11/16"

Roller Chain Sprocket; 60-2 Chain; 96 Teeth; 2 Row of Teeth; Hardened Teeth; 23.36" Outside Diameter; 22-59/64" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

D60C96

BDI #

913545

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
76.56
UNSPSC
31171901
EAN
0097039366061
Chain Size
60-2
Number of Teeth
96
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
169
Long Description
Roller Chain Sprocket; 60-2 Chain; 96 Teeth; 2 Row of Teeth; Hardened Teeth; 23.36" Outside Diameter; 22-59/64" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
23.36 Inch | 593.344 Millimeter
Pitch Diameter
22.922 Inch | 582.23 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter