DS60A19H X 1-7/8 KW 2SS
DS60A19H X 1-7/8 KW 2SS CHAIN SPROCKET ; 4.95" OD X 1.938" LTB X 3/4" P STEEL
Roller Chain Sprocket; 1-7/8" Bore; 60 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 4.945" Outside Diameter; 4.557" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS60A19H X 1-7/8 KW 2SS
BDI #
21559400
PRICE
INVENTORY:
GLOBAL INVENTORY: 0