Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H16B29 X 2-7/16 OBSOLETO NO USAR 07/23

H60B40F X 1-11/16

H60B40 X 1-11/16 RLR CHAIN SPROCKET ; 60 CHAIN 40 TEETH TYPE B 1-11/16IN BORE

Roller Chain Sprocket; 1-11/16" Bore; 60 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 9.98" Outside Diameter; 9.56" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

H60B40F X 1-11/16

BDI #

21972206

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.578
UNSPSC
31171901
Chain Size
60
Number of Teeth
40
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
12.3
Long Description
Roller Chain Sprocket; 1-11/16" Bore; 60 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 9.98" Outside Diameter; 9.56" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
9.98 Inch | 253.492 Millimeter
Pitch Diameter
9.56 Inch | 242.824 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter