Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HD140B15F X 4-1/2

HD140B15F X 4-1/2

HD140B15 X 4-1/2 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 4-1/2IN BORE

Roller Chain Sprocket; 4-1/2" Bore; 140-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 9.282" Outside Diameter; 8.418" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

HD140B15F X 4-1/2

BDI #

21972794

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
18.367
UNSPSC
31171901
Chain Size
140-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
40.5
Long Description
Roller Chain Sprocket; 4-1/2" Bore; 140-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 9.282" Outside Diameter; 8.418" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
9.282 Inch | 235.763 Millimeter
Pitch Diameter
8.418 Inch | 213.817 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter