Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D80B14H X 2-1/4

HD140B23F X 2-15/16

HD140B23 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 23 TEETH 2 STRD 2-15/16IN BORE

Roller Chain Sprocket; 2-15/16" Bore; 140-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 13.783" Outside Diameter; 12.852" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

HD140B23F X 2-15/16

BDI #

21972829

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
45.624
UNSPSC
31171901
Chain Size
140-2
Number of Teeth
23
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
100.6
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 140-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 13.783" Outside Diameter; 12.852" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.75 Inch | 44.45 Millimeter
Outside Diameter
13.783 Inch | 350.088 Millimeter
Pitch Diameter
12.852 Inch | 326.44 Millimeter
Bore
2.938 Inch | 74.625 Millimeter