Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HMTA040-45H360BHVN3

HMTA040-45H360BHVN3

TSUBAKI HMTA040-45H360BHVN3

Speed Reducer; Right Angle; 360:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series

Part #

HMTA040-45H360BHVN3

BDI #

23945462

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
Reducer Type
Right Angle
Nominal Ratio
360:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
0.4KW
Nominal Max Output RPM
5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
6272N
Base Included
No
Output Torque
45MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 360:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Center Distance
0.728 Inch | 18.5 Millimeter
Base to Center of Output Shaft
3.976 Inch | 101 Millimeter
Output Bore
1.772 Inch | 45 Millimeter
Nominal Center Distance
0.728 Inch | 18.5 Millimeter
Base to Center of Input Shaft
4.705 Inch | 119.5 Millimeter
Overall Length
20.295 Inch | 515.5 Millimeter
Overall Height
7.48 Inch | 190 Millimeter
Overall Width
7.079 Inch | 179.8 Millimeter