Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

K6X9X8-TV/0-7

K 12X15X13 TN

K 12X15X13 TN

Needle Bearing Roller Assembly; 12MM Bore; 15MM Outside Diameter; 13MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable

Part #

K 12X15X13 TN

BDI #

1415972

PRICE
75.00 Kč / each

QTY

INVENTORY:
2

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171512
EAN
7316570606256
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Polyamide Cage
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Weight / LBS
0.00507
Long Description
Needle Bearing Roller Assembly; 12MM Bore; 15MM Outside Diameter; 13MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Outside Diameter
0.591 Inch | 15 Millimeter
Width
0.512 Inch | 13 Millimeter
Bore
0.472 Inch | 12 Millimeter