Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S1WST

Q1WST

Q1 WELD ON HUB ; Q1 WELD ON HUB

Weld-On Hub; 4-1/2" Outside Diameter; Minimum Plain Bore; 4-3/8" Pilot Diameter; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; Keyway

Part #

Q1WST

BDI #

24346118

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.59
UNSPSC
26111534
EAN
0097039288943
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
Q1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.4
Long Description
Weld-On Hub; 4-1/2" Outside Diameter; Minimum Plain Bore; 4-3/8" Pilot Diameter; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; Keyway
Outside Diameter
4.5 Inch | 114.3 Millimeter
Nominal Bolt Circle Diameter Round
3.375 Inch | 85.725 Millimeter
Pilot Diameter
4.375 Inch | 111.125 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 70 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0.709 Inch | 18.009 Millimeter