Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RF06B-1B70T

RF06B-1B70T

06BB70 ; POR SPROCKET SB 19MM

Roller Chain Sprocket; 06B-1 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 217.805MM Outside Diameter; 212.3MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RF06B-1B70T

BDI #

920576

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.708
UNSPSC
31171901
EAN
0696223005344
Chain Size
06B-1
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
45
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
3.43921
Long Description
Roller Chain Sprocket; 06B-1 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 217.805MM Outside Diameter; 212.3MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
8.358 Inch | 212.3 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.575 Inch | 217.805 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter