Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS200-3-CL

RS28B-3-CL

RS28B-3CL CONNECTING LINK

Chain Link; 28B-3 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.4MM Plate Height; Curved; 15.9MM Pin Diameter

Part #

72790283002

BDI #

904806

QTY

INVENTORY:
3

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.05
UNSPSC
31151609
EAN
0097039452573
Chain Size
28B-3
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 28B-3 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.4MM Plate Height; Curved; 15.9MM Pin Diameter
Plate Thickness
0.295 Inch | 7.5 Millimeter
Roller Diameter
1.1 Inch | 27.94 Millimeter
Roller Width
1.22 Inch | 31 Millimeter
Plate Height
1.433 Inch | 36.4 Millimeter
Pin Diameter
0.626 Inch | 15.9 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter