Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS60-1-2POL

RS60-1-2POL

60OL2P OFFSET LINK

Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter

Part #

RS60-1-2POL

BDI #

903446

QTY

INVENTORY:
2

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
UNSPSC
31151609
EAN
0097039122810
Chain Size
60
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Plate Height
0.713 Inch | 18.11 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter