Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS60-1A45T-SS

RS60-1A45T-SS

SS60A45 ; POR PLATE SPROCKET STOCK BORE

Roller Chain Sprocket; 60 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material

Part #

RS60-1A45T-SS

BDI #

914444

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.812
UNSPSC
31171901
EAN
0696223160968
Chain Size
60
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
10.6
Long Description
Roller Chain Sprocket; 60 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
11.176 Inch | 283.87 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.752 Inch | 273.09 Millimeter