Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S1WST

S1WST

S1 WELD ON HUB ; S1 WELD ON HUB

Weld-On Hub; 6-3/4" Outside Diameter; Minimum Plain Bore; 6-1/2" Pilot Diameter; Steel; 3-5/16" Length Through Bore; 5-3/8" Bolt Circle Diameter; Keyway

Part #

S1WST

BDI #

24346122

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.12
UNSPSC
26111534
EAN
0097039288974
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
S1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
17
Long Description
Weld-On Hub; 6-3/4" Outside Diameter; Minimum Plain Bore; 6-1/2" Pilot Diameter; Steel; 3-5/16" Length Through Bore; 5-3/8" Bolt Circle Diameter; Keyway
Outside Diameter
6.75 Inch | 171.45 Millimeter
Nominal Bolt Circle Diameter Round
5.375 Inch | 136.525 Millimeter
Pilot Length
0.946 Inch | 24.028 Millimeter
Pilot Diameter
6.5 Inch | 165.1 Millimeter
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42 To 110 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Bore
0 Inch | 0 Millimeter