TRU826-T-624P
TRU826-T-624P TOP PLATE CHAIN ; 430 SS 3.25" SLOT WIDTH
Plate Top Chain; 826; Alloy Steel with Stainless Steel Top; 3/4" Chain Pitch; 3.252" Chain Width; Side Flexing; Standard Material Type; Stainless Steel Pin Material; 1.051" Base Width; 1/8" Plate Thickness; 0.921" Plate Height; Straight Plate Shape; 0.235" Pin Diameter
Part #
TRU826-T-624P
BDI #
24023753
PRICE
INVENTORY:
GLOBAL INVENTORY: 0