Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TTU826

TTU826

TTU826 ; POR TOP CHAIN

Plate Top Chain; 826; Stainless Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.496" Base Width; 1/8" Plate Thickness; 0.597" Plate Height; Straight Plate Shape; 1/4" Pin Diameter

Part #

TTU826

BDI #

905400

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.863
UNSPSC
31151615
Chain Size
826
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://tsubaki.com
Long Description
Plate Top Chain; 826; Stainless Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.496" Base Width; 1/8" Plate Thickness; 0.597" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Plate Height
0.597 Inch | 15.164 Millimeter
Base Width
1.496 Inch | 37.998 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter