Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Q2-60MM

U2 4-15/16

U2 4-15/16 QD BUSHING ; SPLIT TAPER

4-15/16" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Keyway; Split Taper Bushing

Part #

U2 4-15/16

BDI #

22380274

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
20.39
UNSPSC
31171605
EAN
0097039846556
Bushing Series
U2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Optional Steel - Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
U2-4R
Weight / LBS
50
Long Description
4-15/16" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
10.12 Inch | 257.048 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
4.938 Inch | 125.425 Millimeter