IKO
CFE 10 1 BR CAM FOLLOWER ; 13MM STUD X 26MM OD X 12MM W ECC CST
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
IKO
CFE 10 1 B CAM FOLLOWER ; 13MM STUD X 26MM OD X 12MM W ECC CST
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
HPJ-26 LOAD RUNNER ; 26MM ROLLER DIA 20MM ROLLER WIDTH
Cam Follower Bearing; 26MM Roller Diameter; 20MM Roller Width; Flat With Flange Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
NTN
KRV26LL CAM FOLLOWER BEARING ; 26 MM OD
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
IKO
CFKR 26 UUR CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #