Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4 Items found
CategoriesCam Follower and Track Roller - Stud TypeRoller Diameter - Inch6.5
SMITH BEARING
VCR-6-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE
Cam Follower Bearing; 6-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
BDI #

QTY

RBC BEARINGS
VTR 6 1/2 TRACK ROLLER ; POR 6.5" DIA STUD STYLE TRB
Cam Follower Bearing; 6-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Hex Socket
Part #

QTY

OSBORN LOAD RUNNERS
VLR-6-1/2 V-GROOVED LOAD RUNNER ; 6-1/2" ROLLER DIA 3" ROLLER WIDTH
Cam Follower Bearing; 6-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #

QTY

OSBORN LOAD RUNNERS
VLRE-6-1/2 LOAD RUNNER
Cam Follower Bearing; 6-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
BDI #

QTY