RBC BEARINGS
FTR 8 FLNG TRACK ROLLER ; TRB TYPE 8" RLR DIA
Cam Follower Bearing; 8" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FLR-8 FLANGED LOAD RUNNER ; STUD 8IN DIA FLAT W/FLANGE SURFACE STUD
Cam Follower Bearing; 8" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
SMITH BEARING
PCR-8 TRACK ROLLER BEARING ; PLAIN STUD TYPE
Cam Follower Bearing; 8" Roller Diameter; 3" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
PLR-8 PLAIN LOAD RUNNER
Cam Follower Bearing; 8" Roller Diameter; 3" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
SMITH BEARING
FCR-8 TRACK ROLLER BEARING ; FLANGED STUD TYPE
Cam Follower Bearing; 8" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
BDI #