BOSTON GEAR
GD95A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 7.917" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 95 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C1095 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 9-1/2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 95 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GH95A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 1-3/8" Bore; 11-7/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 95 Teeth; 14-1/2 Degree Pressure Angle; 3-3/4" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GB95A CHANGE SPUR GEAR ; 3/4" BORE 5-15/16" PITCH DIA 16DP
Change Gear; 3/4" Bore; 5-15/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 95 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Part #
BDI #
SATI
SATI M1.5 Z=95 NO HUB NR. CM27095
Spur Gear; 142.5MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 95 Teeth; 20 Degree Pressure Angle; Steel
BDI #