TSUBAKI
60Q36H ROLLER CHAIN SPROCKET ; 3/4" P 36T Q1 BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 60 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.023" Outside Diameter; 8.606" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
3614MT85AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 36 Teeth; 101.6MM Face Width; Locking Sleeve; 157.683MM Outside Diameter; 160.426MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
3614MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 63.5MM Bore; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 36 Teeth; 101.6MM Face Width; Finished Bore; 157.683MM Outside Diameter; 160.426MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
368MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 47.625MM Bore; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 36 Teeth; 95.25MM Face Width; Finished Bore; 90.297MM Outside Diameter; 91.669MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
368MT85AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 50.8MM Bore; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 36 Teeth; 95.25MM Face Width; Finished Bore; 90.297MM Outside Diameter; 91.669MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #